2137VB0X - Wallplate 2G Blank THRMST Box MT STD Iv

Eaton

  • $1.44 (Each)
  • $1.44 (Each)

  • $14.41 (Per 10)

  • $144.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2137VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2137V-BOX
Description
Wallplate 2G Blank THRMST Box MT STD Iv
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, Screw Mount, Thermoset Phenolic/Urea Material, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664315404 / 00032664315404
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Carton
$14.41 (Per 10)
Standard Packaging
$144.13 (Per 100)
Resources
Attachments
 
 
2137VB0X - Specification Sheet
Images
 
 
2137VB0X - Large Image
 
2137VB0X - Large Image
 
2137VB0X - Video
Other Links
 
 
2137VB0X - Other
Brochures
 
 
2137VB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Phenolic/Urea
Material, Color, and Finish
Color
Ivory
Descriptions
Description
WALLPLATE 2G BLANK THRMST BOX MT STD IV
Special Features
Mounting Box;Standard Package Box;Temperature Rating -40 to 65 °C
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, Screw Mount, Thermoset Phenolic/Urea Material, Ivory
Features
Standard Size Wallplates - Thermoset Blank Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
2 Gang, Screw Mount, Wallplate, Ivory
extra long description
EWD 2137V-BOX Wallplate 2G Blank Th
Additional Information
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;RoHS Compliant;NAFTA Compliant
dimensions
4.56 (W) x 4.5 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2137V-BOX
GTIN
00032664315404
UPC
032664315404
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.118
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat