2137WB0X - Wallplate 2G Blank THRMST Box MT STD WH

Eaton

  • $1.44 (Each)
  • $1.44 (Each)

  • $14.41 (Per 10)

  • $144.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2137WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2137W-BOX
Description
Wallplate 2G Blank THRMST Box MT STD WH
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, Screw Mount, Thermoset Phenolic/Urea Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664315503 / 00032664315503
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Carton
$14.41 (Per 10)
Standard Packaging
$144.13 (Per 100)
Resources
Attachments
 
 
2137WB0X - Specification Sheet
Images
 
 
2137WB0X - Small Image
 
2137WB0X - Large Image
 
2137WB0X - Large Image
 
2137WB0X - Video
Other Links
 
 
2137WB0X - Other
Brochures
 
 
2137WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Phenolic/Urea
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 2G BLANK THRMST BOX MT STD WH
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, Screw Mount, Thermoset Phenolic/Urea Material, White
Features
Standard Size Wallplates - Thermoset Blank Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
2 Gang, Screw Mount, Wallplate, White, Toggle and Decorator
Special Features
Mounting Box;Standard Package Box;Temperature Rating -40 to 65 °C
extra long description
EWD 2137W-BOX Wallplate 2G Blank Th
Additional Information
dimensions
4.56 (W) x 4.5 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;UL 514D;RoHS Compliant;NAFTA Compliant
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
Manufacturers Part Number
2137W-BOX
GTIN
00032664315503
UPC
032664315503
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.125
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat