2139AB0X - Wallplate 2G Toggle Thermoset STD Al

Eaton

  • $1.33 (Each)
  • $1.33 (Each)

  • $133.29 (Per 100)

  • $266.58 (Per 200)
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
2139AB0X
Manufacturer
Eaton
Manufacturer's Part Number
2139A-BOX
Description
Wallplate 2G Toggle Thermoset STD Al
Wall Plate, 2 Gang, 4.56 (W) X 4.50 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664543845 / 00032664543845
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$1.33 (Each)
Standard Packaging
$266.58 (Per 200)
Resources
Attachments
 
 
2139AB0X - Specification Sheet
Images
 
 
2139AB0X - Large Image
 
2139AB0X - Small Image
 
2139AB0X - Video
Other Links
 
 
2139AB0X - Other
Brochures
 
 
2139AB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Thermoset
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 2G TOGGLE THERMOSET STD AL
Long Description
Wall Plate, 2 Gang, 4.56 (W) x 4.50 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, Brown
Features
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
2 Gang, Screw Mount, Wallplate, Brown
Special Features
Standard Grade;Flush Fitting
extra long description
EWD 2139A-BOX Wallplate 2G Toggle T
Additional Information
dimensions
4.56 (W) x 4.50 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
10 CT
Standards Met
NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2139A-BOX
GTIN
00032664543845
UPC
032664543845
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.125
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2139AB0X.
Jump To:

Cross Referenced

These items are similar to 2139AB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP2AL Bryant Electric 00883778101724
2139A Eaton Wiring Devices 00032664543845
2139LA-BOX Eaton Wiring Devices 00032664582660
5139A Eaton Wiring Devices 00032664555053
5139LA Eaton Wiring Devices 00032664583025
8812-A Enerlites 00883951210243
NP2LA Hubbell Wiring Device-Kellems 00883778118296
81023 Morris 00601986810234
SP2LA Legrand Pass & Seymour 00785007191042
TP2-LA Legrand Pass & Seymour 00785007274110
80709-A and 88009 Leviton n/a
TP2 Legrand Pass & Seymour 00785007274073

* All prices subject to change.

Begin Live Chat