2139BB0X - Wallplate 2G Toggle Thermoset STD BR

Eaton

  • $1.12 (Each)
  • $1.12 (Each)

  • $111.79 (Per 100)

  • $223.58 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2139BB0X
Manufacturer
Eaton
Manufacturer's Part Number
2139B-BOX
Description
Wallplate 2G Toggle Thermoset STD BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664315909 / 00032664315909
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Carton
$1.12 (Each)
Standard Packaging
$223.58 (Per 200)
Resources
Images
 
 
2139BB0X - Small Image
 
2139BB0X - Large Image
 
2139BB0X - Video
Attachments
 
 
2139BB0X - Specification Sheet
Brochures
 
 
2139BB0X - Brochure
Other Links
 
 
2139BB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Description
WALLPLATE 2G TOGGLE THERMOSET STD BR
Product Type
Wallplate 2G Toggle Thermoset STD BR
extra long description
EWD 2139B-BOX Wallplate 2G Toggle T
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2139B-BOX
GTIN
00032664315909
UPC
032664315909
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.115
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat