2139LA - Wallplate 2G Toggle Thermoset STD La

Eaton

  • $1.12 (Each)
  • $1.12 (Each)

  • $11.18 (Per 10)

  • $111.79 (Per 100)

  • $223.58 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2139LA
Manufacturer
Eaton
Manufacturer's Part Number
2139LA-BOX
Description
Wallplate 2G Toggle Thermoset STD La
Bryant NP2AL|Eatonwd 2139A|Eatonwd 2139LA|Eatonwd 2139LABOX|Eatonwd 2139LA-Box|Eatonwd 5139A|Eatonwd 5139LA|Enerlites 8812A|Enerlites 8812-A|Hublwiring NP2AL|Hublwiring NP2LA|Leviton 80709A|Leviton 80709-A|Leviton 80709-A and 88009|Leviton 82009|Morris 81023|Mulberry 77072A|Passseymor SP2LA|Passseymor TP2LA|Passseymor TP2-La
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582660 / 00032664582660
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Carton
$11.18 (Per 10)
Standard Packaging
$223.58 (Per 200)
Resources
Images
 
 
2139LA - Small Image
 
2139LA - Large Image
 
2139LA - Large Image
Attachments
 
 
2139LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Wallplate 2G Toggle Thermoset STD La
Description
WALLPLATE 2G TOGGLE THERMOSET STD LA
extra long description
EWD 2139LA-SP-L WALLPLATE 2G TOGGLE
Long Description
Bryant NP2AL|EatonWD 2139A|EatonWD 2139LA|EatonWD 2139LABOX|EatonWD 2139LA-BOX|EatonWD 5139A|EatonWD 5139LA|Enerlites 8812A|Enerlites 8812-A|HublWiring NP2AL|HublWiring NP2LA|Leviton 80709A|Leviton 80709-A|Leviton 80709-A and 88009|Leviton 82009|Morris 81023|Mulberry 77072A|PassSeymor SP2LA|PassSeymor TP2LA|PassSeymor TP2-LA
Special Features
Thermoset, std size
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2139LA-BOX
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664582660
UPC
032664582660
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.1
Carton
10
Package
200
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat