2139V - Wallplate 2G Toggle Thermoset STD Iv

Eaton

  • $1.33 (Each)
  • $1.33 (Each)

  • $13.33 (Per 10)

  • $133.29 (Per 100)
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
2139V
Manufacturer
Eaton
Manufacturer's Part Number
2139V
Description
Wallplate 2G Toggle Thermoset STD Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Two- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751875 / 00032664751875
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$13.33 (Per 10)
Standard Packaging
$133.29 (Per 100)
Resources
Images
 
 
2139V - Small Image
 
2139V - Large Image
 
2139V - Large Image
 
2139V - Large Image
 
2139V - Large Image
 
2139V - Large Image
 
2139V - Large Image
 
2139V - Video
Other Links
 
 
2139V - Other
 
2139V - Other
 
2139V - Other
 
2139V - Other
 
2139V - Other
 
2139V - Other
Brochures
 
 
2139V - Brochure
Attachments
 
 
2139V - Specification Sheet
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
Wallplate 2G Toggle Thermoset STD Iv
Description
WALLPLATE 2G TOGGLE THERMOSET STD IV
extra long description
EWD 2139V Wallplate 2G Toggle Therm
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Two- gang, Standard
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2139V
GTIN
00032664751875
UPC
032664751875
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.098
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat