2139VB0X - Wallplate 2G Toggle Thermoset STD Iv

Eaton

  • $1.12 (Each)
  • $1.12 (Each)

  • $111.79 (Per 100)

  • $223.58 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2139VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2139V-BOX
Description
Wallplate 2G Toggle Thermoset STD Iv
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Thermoset Plastic, Ivory, Screwless, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751882 / 00032664751882
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Carton
$1.12 (Each)
Standard Packaging
$223.58 (Per 200)
Resources
Images
 
 
2139VB0X - Large Image
 
2139VB0X - Large Image
 
2139VB0X - Large Image
 
2139VB0X - Large Image
 
2139VB0X - Small Image
 
2139VB0X - Video
Attachments
 
 
2139VB0X - Specification Sheet
Other Links
 
 
2139VB0X - Other
 
2139VB0X - Other
 
2139VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
Thermoset Plastic
Material, Color, and Finish
Color
Ivory
Finish
Screwless
Dimensions and Weight
Thickness
0.08 in
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 2G TOGGLE THERMOSET STD IV
Long Description
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), 0.08 in Thickness, Rectangular, Thermoset Plastic, Ivory, Screwless, 0.13 lb
Features
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
Wall Plate, Thermoset Plastic, Ivory, Switch, 2 Gang, 4.56 in W x4.5 in H;114.3 mm W x 115.9 mm H
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
extra long description
EWD 2139V-BOX Wallplate 2G Toggle T
Additional Information
dimensions
4.56 in (W) x 4.5 in (H);114.3 mm (W) x 115.9 mm (H)
Mounting Type
Wall Mount
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
for use with
Old Work Outlet Boxes
package quantity
10 CT
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2139V-BOX
GTIN
00032664751882
UPC
032664751882
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.13 lb
Weight per each
0.075
Carton
1
Package
200
Uses, Certifications, and Standards
nema rating
NEMA wd-1
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat