2141BB0X - Toggle Wallplate, BR

Eaton

  • $2.07 (Each)
  • $2.07 (Each)

  • $206.79 (Per 100)

  • $372.22 (Per 180)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2141BB0X
Manufacturer
Eaton
Manufacturer's Part Number
2141B-BOX
Description
Toggle Wallplate, BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664316203 / 00032664316203
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$2.07 (Each)
Standard Packaging
$372.22 (Per 180)
Resources
Attachments
 
 
2141BB0X - Specification Sheet
Images
 
 
2141BB0X - Small Image
 
2141BB0X - Large Image
 
2141BB0X - Video
Other Links
 
 
2141BB0X - Other
Brochures
 
 
2141BB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TOGGLE WALLPLATE, BR
Product Type
Wallplate 3G Toggle Thermoset STD BR
extra long description
EWD 2141B-BOX Wallplate 3G Toggle T
Long Description
Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 6.3700 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
2141B-BOX
Brand
Arrow Hart
GTIN
00032664316203
UPC
032664316203
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.175
Carton
1
Package
180
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat