2141LAB0X - Toggle Wallplate, LT. Almond, Togg

Eaton

  • $1.96 (Each)
  • $1.96 (Each)

  • $195.92 (Per 100)

  • $352.66 (Per 180)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2141LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2141LA-BOX
Description
Toggle Wallplate, LT. Almond, Togg
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582677 / 00032664582677
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Carton
$1.96 (Each)
Standard Packaging
$352.66 (Per 180)
Resources
Images
 
 
2141LAB0X - Small Image
 
2141LAB0X - Large Image
 
2141LAB0X - Video
Attachments
 
 
2141LAB0X - Specification Sheet
Brochures
 
 
2141LAB0X - Brochure
Other Links
 
 
2141LAB0X - Other
Descriptions
Product Type
Wallplate 3G Toggle Thermoset STD La
Description
TOGGLE WALLPLATE, LT. ALMOND, TOGG
extra long description
EWD 2141LA-BOX Wallplate 3G Toggle
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 6.3700 IN X 4.5000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2141LA-BOX
GTIN
00032664582677
UPC
032664582677
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.15
Carton
1
Package
180
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
There were no add-on items found for 2141LAB0X.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds