2142WB0X - Wallplate 1G Dup Recp Thermoset Ovr WH

Eaton

  • $1.96 (Each)
  • $1.96 (Each)

  • $19.64 (Per 10)

  • $196.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2142WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2142W-BOX
Description
Wallplate 1G Dup Recp Thermoset Ovr WH
Wall Plate, 1 Gang, 3.5 (W) X 5.25 (H) In, Screw Mount, Thermoset Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751929 / 00032664751929
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Carton
$19.64 (Per 10)
Standard Packaging
$196.39 (Per 100)
Resources
Images
 
 
2142WB0X - Small Image
 
2142WB0X - Large Image
 
2142WB0X - Large Image
 
2142WB0X - Large Image
 
2142WB0X - Large Image
 
2142WB0X - Large Image
 
2142WB0X - Video
Attachments
 
 
2142WB0X - Specification Sheet
Brochures
 
 
2142WB0X - Brochure
Other Links
 
 
2142WB0X - Other
 
2142WB0X - Other
 
2142WB0X - Other
 
2142WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 1G DUP RECP THERMOSET OVR WH
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 3.5 (W) X 5.25 (H) in, Screw Mount, Thermoset Material, White
Features
Oversize Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Wallplate, White
Special Features
Standard Package Box;Temperature Rating -40 to 65 °C;With Matching Mounting Screws
extra long description
EWD 2142W-BOX Wallplate 1G Dup Recp
Additional Information
dimensions
3.5 (W) X 5.25 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;RoHS Compliant;NAFTA Compliant
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
Manufacturers Part Number
2142W-BOX
GTIN
00032664751929
UPC
032664751929
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.07
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
NEMA 5-15
Application
Residential
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat