2150WB0X - Wallplate 2G Dup Recp Thermoset STD WH

Eaton

  • $1.33 (Each)
  • $1.33 (Each)

  • $13.28 (Per 10)

  • $132.79 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2150WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2150W-BOX
Description
Wallplate 2G Dup Recp Thermoset STD WH
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, White, Screwless
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664317903 / 00032664317903
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$13.28 (Per 10)
Standard Packaging
$132.79 (Per 100)
Resources
Images
 
 
2150WB0X - Small Image
 
2150WB0X - Large Image
 
2150WB0X - Large Image
 
2150WB0X - Video
Attachments
 
 
2150WB0X - Specification Sheet
Brochures
 
 
2150WB0X - Brochure
Other Links
 
 
2150WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Finish
Screwless
Descriptions
Description
WALLPLATE 2G DUP RECP THERMOSET STD WH
Product Type
Wall Plate
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
Long Description
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, White, Screwless
Features
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
Wall Plate, Thermoset Plastic, White, Duplicate Receptacle, 2 Gang, 4.56 in W x4.5 in H;114.3 mm W x 115.9 mm H
extra long description
EWD 2150W-BOX Wallplate 2G Dup Recp
Additional Information
dimensions
4.56 in (W) x 4.5 in (H);114.3 mm (W) x 115.9 mm (H)
Mounting Type
Wall Mount
for use with
Old Work Outlet Boxes
package quantity
1 ct
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2150W-BOX
GTIN
00032664317903
UPC
032664317903
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.125
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
NEMA wd-1
Application
Commercial;Industrial;Residential
standard
cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat