2151LA - Wallplate 1G Decorator Thermoset STD La

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $17.60 (Per 25)

  • $70.40 (Per 100)

  • $176.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2151LA
Manufacturer
Eaton
Manufacturer's Part Number
2151LA-BOX
Description
Wallplate 1G Decorator Thermoset STD La
Bryant NP26AL|Eatonwd 2151LA|Eatonwd 2151LABOX|Eatonwd 2151LA-Box|Eatonwd 5151A|Eatonwd 5151LA|Hublwiring NP26LA|Leviton 80401A|Leviton 80401-A|Leviton 80401NA|Leviton 80401-Na|Lutron CW1LA|Lutron CW-1-La|Morris 81113|Mulberry 77401A|Passseymor SP26LA|Passseymor TP26LA|Passseymor TP26-La|Philmore 75-1400
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582691 / 00032664582691
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$17.60 (Per 25)
Standard Packaging
$176.00 (Per 250)
Resources
Attachments
 
 
2151LA - Specification Sheet
Images
 
 
2151LA - Small Image
 
2151LA - Large Image
 
2151LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Wallplate 1G Decorator Thermoset STD La
Long Description
Bryant NP26AL|EatonWD 2151LA|EatonWD 2151LABOX|EatonWD 2151LA-BOX|EatonWD 5151A|EatonWD 5151LA|HublWiring NP26LA|Leviton 80401A|Leviton 80401-A|Leviton 80401NA|Leviton 80401-NA|Lutron CW1LA|Lutron CW-1-LA|Morris 81113|Mulberry 77401A|PassSeymor SP26LA|PassSeymor TP26LA|PassSeymor TP26-LA|Philmore 75-1400
Special Features
Thermoset, std size
Description
WALLPLATE 1G DECORATOR THERMOSET STD LA
extra long description
EWD 2151LA-SP-L WALLPLATE 1G DECORA
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2151LA-BOX
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664582691
UPC
032664582691
Taxonomies, Classifications, and Categories
Type
Residential
Category Description
Residential plates
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.06
Carton
25
Package
250
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat