Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Descriptions
-
- Product Type
-
Wallplate 2G Decorator Thermoset STD BR
- extra long description
-
EWD 2152B-BOX Wallplate 2G Decorato
- Description
-
WALLPLATE 2G DECORATOR THERMOSET STD BR
- Long Description
-
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
- Special Features
-
Thermoset, std size
- Features
-
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
- Additional Information
-
- media
-
Yes
- dimensions
-
0.0800 IN X 4.5600 IN X 4.5000 IN
- Manufacturer Information
-
- Brand
-
COOPER WIRING DEVICES
- Manufacturers Part Number
-
2152B-BOX
- GTIN
-
00032664318009
- UPC
-
032664318009
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Residential plates
- Type
-
Decorator / GFCI wallplate
- Packaging
-
- Weight per each
-
0.1
- Carton
-
10
- Package
-
100
- Uses, Certifications, and Standards
-
- standard
-
cULus Listed,UL Listed,NAFTA,RoHS Compliant
- Application
-
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Edit Mode: Please login to suggest improvements for this item.
Close
Compare ( items) (Up to 4)
Compare
(Minimum 2)
Jump To:
Substitutes
Substitutes are practically identical items. The following can be used in place of 2152B.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Similar Items
Similar items are close alternatives to 2152B, though they may not be 100% alike.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
In Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Cross Referenced
These items are similar to 2152B but are not currently available from Elliott Electric Supply.
Part # |
MFR/Brand |
GTIN |
N1202D |
Bryant Electric |
n/a |
NP262 |
Bryant Electric |
00883778102479 |
2152B |
Eaton Wiring Devices |
00032664239458 |
2152B-BOX |
Eaton Wiring Devices |
00032664318009 |
5152B |
Eaton Wiring Devices |
n/a |
5152B-BOX |
Eaton Wiring Devices |
00032664492754 |
HPS2 |
Hubbell Wiring Device-Kellems |
n/a |
80409 |
Leviton |
00078477488409 |
80409-N |
Leviton |
00078477488416 |
CW-2-BR |
Lutron Electronics |
00027557692151 |
81122 |
Morris |
00601986811224 |
91402 |
Mulberry |
00095327914024 |
SP262 |
Legrand Pass & Seymour |
00785007682748 |
TP262 |
Legrand Pass & Seymour |
00785007275476 |