2152LAB0X - Wallplate 2G Decorator Thermoset STD La

Eaton

  • $1.25 (Each)
  • $1.25 (Each)

  • $124.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2152LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2152LA-BOX
Description
Wallplate 2G Decorator Thermoset STD La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752148 / 00032664752148
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$1.25 (Each)
Standard Packaging
$124.99 (Per 100)
Resources
Images
 
 
2152LAB0X - Large Image
 
2152LAB0X - Small Image
 
2152LAB0X - Video
Attachments
 
 
2152LAB0X - Specification Sheet
Brochures
 
 
2152LAB0X - Brochure
Other Links
 
 
2152LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Decorator Thermoset STD La
Long Description
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Description
WALLPLATE 2G DECORATOR THERMOSET STD LA
extra long description
EWD 2152LA-BOX Wallplate 2G Decorat
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
2152LA-BOX
GTIN
00032664752148
UPC
032664752148
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.097
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat