2152V - Wallplate 2G Decorator Thermoset STD Iv

Eaton

  • $1.25 (Each)
  • $1.25 (Each)

  • $12.50 (Per 10)

  • $124.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2152V
Manufacturer
Eaton
Manufacturer's Part Number
2152V-BOX
Description
Wallplate 2G Decorator Thermoset STD Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318108 / 00032664318108
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$12.50 (Per 10)
Standard Packaging
$124.99 (Per 100)
Resources
Images
 
 
2152V - Large Image
 
2152V - Small Image
 
2152V - Video
Attachments
 
 
2152V - Specification Sheet
Brochures
 
 
2152V - Brochure
Other Links
 
 
2152V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Decorator Thermoset STD Iv
extra long description
EWD 2152V-BOX Wallplate 2G Decorato
Description
WALLPLATE 2G DECORATOR THERMOSET STD IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoset, std size
Long Description
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Additional Information
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2152V-BOX
GTIN
00032664318108
UPC
032664318108
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat