2153WB0X - Wallplate 2G Tog/Deco Thermoset STD WH

Eaton

  • $1.45 (Each)
  • $1.45 (Each)

  • $14.50 (Per 10)

  • $145.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2153WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2153W-BOX
Description
Wallplate 2G Tog/Deco Thermoset STD WH
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, Screw Mount, Thermoset Phenolic/Urea Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318504 / 00032664318504
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$14.50 (Per 10)
Standard Packaging
$145.04 (Per 100)
Resources
Images
 
 
2153WB0X - Large Image
 
2153WB0X - Large Image
 
2153WB0X - Video
Attachments
 
 
2153WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Phenolic/Urea
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 2G TOG/DECO THERMOSET STD WH
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, Screw Mount, Thermoset Phenolic/Urea Material, White
Features
Standard Size Wallplates - Thermoset Combination Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
2 Gang, Screw Mount, Wallplate, White, Toggle and Decorator
Special Features
Standard Package Box;Temperature Rating -40 to 65 °C;With Matching Mounting Screws
extra long description
EWD 2153W-BOX Wallplate 2G Tog/Deco
Additional Information
dimensions
4.56 (W) x 4.5 (H) in
Mounting Type
Screw Mount
for use with
Decorator
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2153W-BOX
GTIN
00032664318504
UPC
032664318504
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.106
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat