2154A - Wallplate 4G Toggle Thermoset STD Al

Eaton

  • $2.83 (Each)
  • $2.83 (Each)

  • $28.29 (Per 10)

  • $282.88 (Per 100)

  • $339.46 (Per 120)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2154A
Manufacturer
Eaton
Manufacturer's Part Number
2154A-BOX
Description
Wallplate 4G Toggle Thermoset STD Al
Eaton Toggle Wallplate, Almond, Toggle Cutout, Thermoset, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664543869 / 00032664543869
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Carton
$28.29 (Per 10)
Standard Packaging
$339.46 (Per 120)
Resources
Attachments
 
 
2154A - Specification Sheet
Images
 
 
2154A - Large Image
 
2154A - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 4G Toggle Thermoset STD Al
extra long description
EWD 2154A-BOX Wallplate 4G Toggle T
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 4G TOGGLE THERMOSET STD AL
Special Features
Thermoset, std size
Long Description
Eaton Toggle wallplate, Almond, Toggle Cutout, Thermoset, Four- gang, Standard, ED Box
Additional Information
media
Yes
dimensions
0.0800 IN X 8.1900 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2154A-BOX
GTIN
00032664543869
UPC
032664543869
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.21
Carton
10
Package
120
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat