2154BB0X - Wallplate 4G Toggle Thermoset STD BR

Eaton

  • $2.85 (Each)
  • $2.85 (Each)

  • $284.63 (Per 100)

  • $341.56 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2154BB0X
Manufacturer
Eaton
Manufacturer's Part Number
2154B-BOX
Description
Wallplate 4G Toggle Thermoset STD BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318603 / 00032664318603
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.85 (Each)
Carton
$2.85 (Each)
Standard Packaging
$341.56 (Per 120)
Resources
Attachments
 
 
2154BB0X - Specification Sheet
Images
 
 
2154BB0X - Large Image
 
2154BB0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 4G TOGGLE THERMOSET STD BR
Product Type
Wallplate 4G Toggle Thermoset STD BR
extra long description
EWD 2154B-BOX Wallplate 4G Toggle T
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Four- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 8.1900 IN X 4.5000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2154B-BOX
GTIN
00032664318603
UPC
032664318603
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.185
Carton
1
Package
120
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat