2154W - Wallplate 4G Toggle Thermoset STD WH

Eaton

  • $2.83 (Each)
  • $2.83 (Each)

  • $28.29 (Per 10)

  • $282.88 (Per 100)

  • $339.46 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2154W
Manufacturer
Eaton
Manufacturer's Part Number
2154W-BOX
Description
Wallplate 4G Toggle Thermoset STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318801 / 00032664318801
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Carton
$28.29 (Per 10)
Standard Packaging
$339.46 (Per 120)
Resources
Images
 
 
2154W - Small Image
 
2154W - Large Image
 
2154W - Video
Attachments
 
 
2154W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 4G Toggle Thermoset STD WH
extra long description
EWD 2154W-BOX Wallplate 4G Toggle T
Description
WALLPLATE 4G TOGGLE THERMOSET STD WH
Long Description
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Four- gang, Standard, ED Box
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 8.1900 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2154W-BOX
GTIN
00032664318801
UPC
032664318801
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.23
Carton
10
Package
120
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat