2155WB0X - Wallplate 5G Toggle Thermoset STD WH

Eaton

  • $4.00 (Each)
  • $4.00 (Each)

  • $100.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2155WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2155W-BOX
Description
Wallplate 5G Toggle Thermoset STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Five- Gang, Standard, Ed Box
Slang Terms

Categories
Wiring Devices - Consumer PKGD Wiring Devices
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664319105 / 00032664319105
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Standard Packaging
$100.00 (Per 25)
Resources
Images
 
 
2155WB0X - Small Image
 
2155WB0X - Large Image
 
2155WB0X - Video
Attachments
 
 
2155WB0X - Specification Sheet
Descriptions
Description
WALLPLATE 5G TOGGLE THERMOSET STD WH
Product Type
Wallplate 5G Toggle Thermoset STD WH
extra long description
EWD 2155W-BOX Wallplate 5G Toggle T
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Five- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 10.0000 IN X 4.5000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2155W-BOX
GTIN
00032664319105
UPC
032664319105
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 2155WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2155WB0X.

Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Five- Gang, Standard, E...
  • Our Part #: 2155W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2155W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.00) · 25 ($100.00) ·
2155W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2155WB0X, though they may not be 100% alike.

Wall Plate, 5 Gang, 12.5 (D) X 5 (W) X 0.3 (H) In, 0.070 In Thickness, Plastic, ...
  • Our Part #: TP5W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP5W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.61) ·
TP5W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.86

Each

QTY:
Each
Add
Toggle Switch Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, S...
  • Our Part #: PJ5W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ5W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.40) · 100 ($314.00) ·
PJ5W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.14

Each

QTY:
Each
Add
Toggle Switch Wall Plate, 5-Gang
  • Our Part #: SP5W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP5W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($120.47) ·
SP5W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.05

Each

QTY:
Each
Add
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Five- Gang, Standard, E...
  • Our Part #: 2155W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2155W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.00) · 25 ($100.00) ·
2155W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2155WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP5W Bryant Electric 00883778101939
2155W-BOX Eaton Wiring Devices 00032664319105
8815-W Enerlites 00883951210328
80723-W Leviton 00078477494448
80723W Leviton n/a
88023 Leviton 00078477444504
81051 Morris 00601986810517
SP5W Legrand Pass & Seymour 00785007680317
TP5-W Legrand Pass & Seymour 00785007274349
2155W Eaton Wiring Devices 00032664994678
87023-W Leviton n/a
90075 Mulberry 00095327900751

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?