2157LAB0X - Wallplate 2G Dup/Deco Thermoset STD La

Eaton

  • $1.32 (Each)
  • $1.32 (Each)

  • $131.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2157LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2157LA-BOX
Description
Wallplate 2G Dup/Deco Thermoset STD La
Eaton Combination Wallplate, LT. Almond, Duplex Receptacle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582745 / 00032664582745
Weight per unit
0.099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$1.32 (Each)
Standard Packaging
$131.82 (Per 100)
Resources
Attachments
 
 
2157LAB0X - Specification Sheet
Images
 
 
2157LAB0X - Large Image
 
2157LAB0X - Small Image
 
2157LAB0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 2G DUP/DECO THERMOSET STD LA
Product Type
Wallplate 2G Dup/Deco Thermoset STD La
Long Description
Eaton Combination wallplate, Lt. Almond, Duplex receptacle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
extra long description
EWD 2157LA-BOX Wallplate 2G Dup/Dec
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2157LA-BOX
GTIN
00032664582745
UPC
032664582745
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.099
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat