2158V - Combination Wallplate, Ivory, Togg

Eaton

  • $2.14 (Each)
  • $2.14 (Each)

  • $32.10 (Per 15)

  • $385.20 (Per 180)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2158V
Manufacturer
Eaton
Manufacturer's Part Number
2158V-BOX
Description
Combination Wallplate, Ivory, Togg
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Duplex Receptacle Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664319600 / 00032664319600
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$32.10 (Per 15)
Standard Packaging
$385.20 (Per 180)
Resources
Attachments
 
 
2158V - Specification Sheet
Images
 
 
2158V - Large Image
 
2158V - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G 2TOG/Dup Thermoset STD Iv
Description
COMBINATION WALLPLATE, IVORY, TOGG
extra long description
EWD 2158V-BOX Wallplate 3G 2Tog/Dup
Long Description
Eaton Combination wallplate, Ivory, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard, ED Box
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 6.3700 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2158V-BOX
GTIN
00032664319600
UPC
032664319600
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.15
Carton
15
Package
180
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat