2158WB0X - Combination Wallplate, White, Togg

Eaton

  • $2.14 (Each)
  • $2.14 (Each)

  • $32.10 (Per 15)

  • $385.20 (Per 180)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2158WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2158W-BOX
Description
Combination Wallplate, White, Togg
Wall Plate, 3 Gang, 6.37 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664319709 / 00032664319709
Weight per unit
0.149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$32.10 (Per 15)
Standard Packaging
$385.20 (Per 180)
Resources
Attachments
 
 
2158WB0X - Specification Sheet
Images
 
 
2158WB0X - Large Image
 
2158WB0X - Large Image
 
2158WB0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 6.37 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, White
Features
Standard Size Wallplates - Thermoset Combination Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
Wall Plate, Thermoset Plastic, White, Switch, 3 Gang, 6.37 in W x4.5 in H
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
extra long description
EWD 2158W-BOX Wallplate 3G 2Tog/Dup
Description
COMBINATION WALLPLATE, WHITE, TOGG
Additional Information
dimensions
6.37 in (W) x 4.5 in (H)
Mounting Type
Wall Mount
for use with
Old Work Outlet Boxes
package quantity
1 ct
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2158W-BOX
GTIN
00032664319709
UPC
032664319709
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.149
Carton
15
Package
180
Uses, Certifications, and Standards
nema rating
NEMA wd-1
Application
Commercial;Industrial;Residential
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat