2160W - Adaptor Decorator Blank WH

Eaton

  • $6.22 (Each)
  • $6.22 (Each)

  • $31.09 (Per 5)

  • $621.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2160W
Manufacturer
Eaton
Manufacturer's Part Number
2160W-BOX
Description
Adaptor Decorator Blank WH
Eaton Decorator Wallplate Adapter, Flush Mount, White, Blank, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751653 / 00032664751653
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$6.22 (Each)
Standard Packaging
$31.09 (Per 5)
Resources
Images
 
 
2160W - Small Image
 
2160W - Large Image
 
2160W - Large Image
 
2160W - Large Image
 
2160W - Large Image
 
2160W - Video
Attachments
 
 
2160W - Specification Sheet
Brochures
 
 
2160W - Brochure
Other Links
 
 
2160W - Other
 
2160W - Other
 
2160W - Other
 
2160W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Adaptor Decorator Blank WH
Description
ADAPTOR DECORATOR BLANK WH
extra long description
EWD 2160W-BOX Adaptor Decorator Bla
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton decorator wallplate adapter, Flush mount, White, Blank, Thermoplastic
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.2480 IN X 1.2310 IN X 4.0410 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2160W-BOX
GTIN
00032664751653
UPC
032664751653
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Accessories
Packaging
Weight per each
0.02
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,CSA Certified,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat