2160WB0X - Adaptor Decorator Blank WH

Eaton

  • $6.22 (Each)
  • $6.22 (Each)

  • $62.17 (Per 10)

  • $310.86 (Per 50)

  • $621.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2160WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2160W-BOX
Description
Adaptor Decorator Blank WH
Adapter Blank Plate, Screw Mount, Polypropylene Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751653 / 00032664751653
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$62.17 (Per 10)
Standard Packaging
$310.86 (Per 50)
Resources
Images
 
 
2160WB0X - Small Image
 
2160WB0X - Large Image
 
2160WB0X - Large Image
 
2160WB0X - Large Image
 
2160WB0X - Large Image
 
2160WB0X - Large Image
Other Links
 
 
2160WB0X - Other
 
2160WB0X - Other
 
2160WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
White
Descriptions
Description
ADAPTOR DECORATOR BLANK WH
Product Type
Adapter Blank Plate
Long Description
Adapter Blank Plate, Screw Mount, Polypropylene Material, White
Features
Commercial Grade Wallplate Adapters Decorator to Blank. Decorator to Dimmer or Toggle.
Short Description
Screw Mount, Adapter Blank Plate, White
Special Features
Blank Insert Opening;Packaging Type Box
extra long description
EWD 2160W-BOX Adaptor Decorator Bla
Additional Information
for use with
Adapter
package quantity
1 ct
Standards Met
RoHS Compliant;NAFTA Compliant
Mounting Type
Screw Mount
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
2160W-BOX
GTIN
00032664751653
UPC
032664751653
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Accessories
Packaging
Weight per each
1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat