2161W - Adaptor Decorator to Toggle WH

Eaton

  • $6.79 (Each)
  • $6.79 (Each)

  • $67.94 (Per 10)

  • $339.72 (Per 50)

  • $679.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2161W
Manufacturer
Eaton
Manufacturer's Part Number
2161W-BOX
Description
Adaptor Decorator to Toggle WH
Eaton Decorator Wallplate Adapter, Flush Mount, White, Toggle, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664440908 / 00032664440908
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.79 (Each)
Carton
$67.94 (Per 10)
Standard Packaging
$339.72 (Per 50)
Resources
Images
 
 
2161W - Small Image
 
2161W - Large Image
 
2161W - Video
Attachments
 
 
2161W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Adaptor Decorator to Toggle WH
extra long description
EWD 2161W-BOX Adaptor Decorator to
Long Description
Eaton decorator wallplate adapter, Flush mount, White, Toggle, Thermoplastic
Special Features
Thermoset, std size
Description
ADAPTOR DECORATOR TO TOGGLE WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.2480 IN X 1.2310 IN X 4.0410 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2161W-BOX
GTIN
00032664440908
UPC
032664440908
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
Residential plates
Packaging
Weight per each
0.03
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat