2162V - Adaptor Deco W/SGL Type F Coax Conn Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2162V
Manufacturer
Eaton
Manufacturer's Part Number
2162V
Description
Adaptor Deco W/SGL Type F Coax Conn Iv
Eaton Decorator Insert With Connector, Type F Coaxial Adapter, Commercial, Residential Video Applications, Flush, Ivory, Coaxial Type F Video Jack, Thermoplastic Elastomer (Tpe), Decorator, Type F
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Connecting Devices - Adapters Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546952 / 00032664546952
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
2162V - Specification Sheet
Images
 
 
2162V - Large Image
 
2162V - Large Image
 
2162V - Large Image
 
2162V - Small Image
Other Links
 
 
2162V - Other
 
2162V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Adaptor Deco W/SGL Type F Coax Conn Iv
Description
ADAPTOR DECO W/SGL TYPE F COAX CONN IV
extra long description
EWD 2162V Adaptor Deco W/Sgl Type F
Long Description
Eaton Decorator insert with connector, Type F coaxial adapter, Commercial, residential video applications, Flush, Ivory, Coaxial type F video jack, Thermoplastic elastomer (TPE), Decorator, Type F
Special Features
Coaxial / Telephone
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2162V
GTIN
00032664546952
UPC
032664546952
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.09
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat