2163VB0X - Wallplate 3G Decorator Thermoset STD Iv

Eaton

  • $2.00 (Each)
  • $2.00 (Each)

  • $200.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2163VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2163V-BOX
Description
Wallplate 3G Decorator Thermoset STD Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664319907 / 00032664319907
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$2.00 (Each)
Standard Packaging
$200.47 (Per 100)
Resources
Images
 
 
2163VB0X - Small Image
 
2163VB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Three- gang, Standard, ED Box
Product Type
Wallplate 3G Decorator Thermoset STD Iv
extra long description
EWD 2163V-BOX Wallplate 3G Decorato
Description
WALLPLATE 3G DECORATOR THERMOSET STD IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2163V-BOX
GTIN
00032664319907
UPC
032664319907
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.105
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat