2163WB0X - Wallplate 3G Decorator Thermoset STD WH

Eaton

  • $2.00 (Each)
  • $2.00 (Each)

  • $20.05 (Per 10)

  • $200.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2163WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2163W-BOX
Description
Wallplate 3G Decorator Thermoset STD WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664320002 / 00032664320002
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$20.05 (Per 10)
Standard Packaging
$200.47 (Per 100)
Resources
Images
 
 
2163WB0X - Small Image
 
2163WB0X - Large Image
 
2163WB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Phenolic/Urea
Material, Color, and Finish
Color
White
Descriptions
Long Description
Wall Plate, 3 gang, 6.37 (W) x 4.5 (H) in, Screw Mount, Thermoset Phenolic/Urea Material, White
Product Type
Wall Plate
Features
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
3 Gang, Screw Mount, Wallplate, White
Special Features
Standard Package Box;Temperature Rating -40 to 65 °C;With Matching Mounting Screws
extra long description
EWD 2163W-BOX Wallplate 3G Decorato
Description
WALLPLATE 3G DECORATOR THERMOSET STD WH
Additional Information
dimensions
6.37 (W) x 4.5 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
for use with
Decorator
Standards Met
UL Listed;cUL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2163W-BOX
GTIN
00032664320002
UPC
032664320002
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.07
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat