2164V - Wallplate 4G Decorator Thermoset STD Iv

Eaton

  • $2.60 (Each)
  • $2.60 (Each)

  • $13.01 (Per 5)

  • $130.08 (Per 50)

  • $260.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2164V
Manufacturer
Eaton
Manufacturer's Part Number
2164V-BOX
Description
Wallplate 4G Decorator Thermoset STD Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664320231 / 00032664320231
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$13.01 (Per 5)
Standard Packaging
$130.08 (Per 50)
Resources
Images
 
 
2164V - Small Image
 
2164V - Large Image
 
2164V - Video
Attachments
 
 
2164V - Specification Sheet
Brochures
 
 
2164V - Brochure
Other Links
 
 
2164V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 4G Decorator Thermoset STD Iv
extra long description
EWD 2164V-BOX Wallplate 4G Decorato
Long Description
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Four- gang, Standard, ED Box
Special Features
Thermoset, std size
Description
WALLPLATE 4G DECORATOR THERMOSET STD IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 8.1900 IN X 4.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
2164V-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664320231
UPC
032664320231
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.16
Carton
5
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat