2168LAB0X - Wallplate 2G SGL Rec W/2.1563"Hole THRMST La

Eaton

  • $2.86 (Each)
  • $2.86 (Each)

  • $285.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2168LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2168LA-BOX
Description
Wallplate 2G SGL Rec W/2.1563"Hole THRMST La
Eaton Power Outlet and Locking Wallplate, LT. Almond, 2.15" Hole Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582837 / 00032664582837
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.86 (Each)
Carton
$2.86 (Each)
Standard Packaging
$285.82 (Per 100)
Resources
Attachments
 
 
2168LAB0X - Specification Sheet
Images
 
 
2168LAB0X - Large Image
 
2168LAB0X - Video
Other Links
 
 
2168LAB0X - Other
Brochures
 
 
2168LAB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD 2168LA-BOX Wlplt 2G Sgl Rec W/2
Product Type
WLPLT 2G SGL Rec W/2.1563"Hole THRMST La
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 2G SGL REC W/2.1563"HOLE THRMST LA
Long Description
Eaton Power outlet and locking wallplate, Lt. Almond, 2.15" Hole Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2168LAB0X
GTIN
00032664582837
UPC
032664582837
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat