2173VB0X - Combination Wallplate, Ivory, Togg

Eaton

  • $2.16 (Each)
  • $2.16 (Each)

  • $108.00 (Per 50)

  • $216.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2173VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2173VB0X
Description
Combination Wallplate, Ivory, Togg
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Decorator Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519819 / 00032664519819
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.16 (Each)
Standard Packaging
$108.00 (Per 50)
Resources
Images
 
 
2173VB0X - Small Image
 
2173VB0X - Large Image
 
2173VB0X - Video
Attachments
 
 
2173VB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G 2TOG/Deco Thermoset STD Iv
extra long description
EWD 2173V-BOX Wallplate 3G 2Tog/Dec
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
COMBINATION WALLPLATE, IVORY, TOGG
Long Description
Eaton Combination wallplate, Ivory, Toggle, Toggle, Decorator Cutout, Thermoset, Three- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 6.3700 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2173VB0X
GTIN
00032664519819
UPC
032664519819
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat