2173WB0X - Combination Wallplate, White, Togg

Eaton

  • $2.16 (Each)
  • $2.16 (Each)

  • $108.00 (Per 50)

  • $216.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2173WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2173W-BOX
Description
Combination Wallplate, White, Togg
Wall Plate, 3 Gang, 6.37 (W) X 4.5 (H) In, Screw Mount, Thermoset Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519826 / 00032664519826
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.16 (Each)
Standard Packaging
$108.00 (Per 50)
Resources
Images
 
 
2173WB0X - Small Image
 
2173WB0X - Large Image
 
2173WB0X - Large Image
 
2173WB0X - Video
Attachments
 
 
2173WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Features
Standard Size Wallplates - Thermoset Combination Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description
Wall Plate, 3 gang, 6.37 (W) x 4.5 (H) in, Screw Mount, Thermoset Material, White
Product Type
Wall Plate
Short Description
3 Gang, Screw Mount, Wallplate, White
Special Features
Temperature Rating -40 to 194 °F
extra long description
EWD 2173W-BOX Wallplate 3G 2Tog/Dec
Description
COMBINATION WALLPLATE, WHITE, TOGG
Additional Information
dimensions
6.37 (W) x 4.5 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2173W-BOX
GTIN
00032664519826
UPC
032664519826
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.146
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat