2174WB0X - Wallplate 4G 3TOG/Dup Thermoset STD WH

Eaton

  • $3.72 (Each)
  • $3.72 (Each)

  • $37.20 (Per 10)

  • $446.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2174WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2174W-BOX
Description
Wallplate 4G 3TOG/Dup Thermoset STD WH
Wall Plate, 4 Gang, 8.19 (W) X 4.5 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519864 / 00032664519864
Weight per unit
0.203 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$37.20 (Per 10)
Standard Packaging
$446.40 (Per 120)
Resources
Attachments
 
 
2174WB0X - Specification Sheet
Images
 
 
2174WB0X - Large Image
 
2174WB0X - Large Image
 
2174WB0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 4G 3TOG/DUP THERMOSET STD WH
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 8.19 (W) x 4.5 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, White
Features
Standard Size Wallplates - Thermoset Combination Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
4 Gang, Screw Mount, Wallplate, White, 3 Toggle/1 Duplex
Special Features
Temperature Rating -40 to 90 °C;Packaging Type Box
extra long description
EWD 2174W-BOX Wallplate 4G 3Tog/Dup
Additional Information
dimensions
8.19 (W) x 4.5 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;UL 514D;C22.2;ROHS/NAFTA Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2174W-BOX
GTIN
00032664519864
UPC
032664519864
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.203
Carton
10
Package
120
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat