231V - Screw STD Wallplate Repl 1/2" Iv

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $0.43 (Each)

  • $42.86 (Per 100)

  • $300.02 (Per 700)

In-Stock: 16,066 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
231V
Manufacturer
Eaton
Manufacturer's Part Number
231V-BOX
Description
Screw STD Wallplate Repl 1/2" Iv
Eaton Polycarbonate Wallplate Screws, Ivory, Metal, #6-32 X 1/2"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664218606 / 00032664218606
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.43 (Each)
Carton
$300.02 (Per 700)
Standard Packaging
None Available
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16,066
Resources
Attachments
 
 
231V - Specification Sheet
Images
 
 
231V - Small Image
 
231V - Large Image
 
231V - Large Image
 
231V - Large Image
 
231V - Video
Other Links
 
 
231V - Other
 
231V - Other
 
231V - Other
Brochures
 
 
231V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCREW STD WLPLT REPL 1/2" IV
Product Type
Screw STD WLPLT Repl 1/2" Iv
extra long description
EWD 231V-BOX Screw Std Wlplt Repl 1
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton polycarbonate wallplate screws, Ivory, Metal, #6-32 x 1/2"
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
2.0600 IN X 0.9400 IN X 2.8800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
231V-BOX
GTIN
00032664218606
UPC
032664218606
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Accessories
Packaging
Weight per each
0.003
Carton
700
Package
0
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat