231WB0X - Screw STD Wallplate Repl 1/2" WH

Eaton

  • $0.38 (Each)
  • $0.38 (Each)

  • $38.00 (Per 100)

  • $380.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
231WB0X
Manufacturer
Eaton
Manufacturer's Part Number
231W-BOX
Description
Screw STD Wallplate Repl 1/2" WH
"00032664218705|0032664|032664218705|03266421870|21870|231W Box|231W-B0X|231WBOX|231W-Box|Screw STD WLPLT Repl 1/2"" WH|Arrow Hart - Cooper Wiring Devices 231W Box|Arrow Hart - Cooper Wiring Devices 231W-B0X|Arrow Hart - Cooper Wiring Devices 231WBOX|Arrow Hart - Cooper Wiring Devices 231W-Box|Cooper Wiring Devices 231W Box|Cooper Wiring Devices 231W-B0X|Cooper Wiring Devices 231WBOX|Cooper Wiring Devices 231W-Box|Cooperwiring 231W Box|Cooperwiring 231W-B0X|Cooperwiring 231WBOX|Cooperwiring 231W-Box|Eagle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664218705 / 00032664218705
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$38.00 (Per 100)
Standard Packaging
$380.00 (Per 1,000)
Resources
Images
 
 
231WB0X - Small Image
 
231WB0X - Large Image
 
231WB0X - Large Image
Attachments
 
 
231WB0X - Specification Sheet
Brochures
 
 
231WB0X - Brochure
 
231WB0X - Brochure
 
231WB0X - Brochure
Other Links
 
 
231WB0X - Other
 
231WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Description
SCREW STD WALLPLATE REPL 1/2" WH
Product Type
Screw STD WLPLT Repl 1/2" WH
extra long description
EWD 231W-BOX Screw Std Wlplt Repl 1
Long Description
"00032664218705|0032664|032664218705|03266421870|21870|231W BOX|231W-B0X|231WBOX|231W-BOX|Screw Std Wlplt Repl 1/2"" WH|ARROW HART - COOPER WIRING DEVICES 231W BOX|ARROW HART - COOPER WIRING DEVICES 231W-B0X|ARROW HART - COOPER WIRING DEVICES 231WBOX|ARROW HART - COOPER WIRING DEVICES 231W-BOX|COOPER WIRING DEVICES 231W BOX|COOPER WIRING DEVICES 231W-B0X|COOPER WIRING DEVICES 231WBOX|COOPER WIRING DEVICES 231W-BOX|CooperWiring 231W BOX|CooperWiring 231W-B0X|CooperWiring 231WBOX|CooperWiring 231W-BOX|EAGLE
Special Features
Thermoset, std size
Additional Information
dimensions
2.0600 IN X 0.9400 IN X 2.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
231W-BOX
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664218705
UPC
032664218705
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Polycarbonate wallplate screws
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,cULus Listed,RoHS Compliant
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat