2500W - Lampholder FL DBL Contact Stationary WH

Eaton

  • $9.77 (Each)
  • $9.77 (Each)

  • $977.17 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2500W
Manufacturer
Eaton
Manufacturer's Part Number
2500W-BOX
Description
Lampholder FL DBL Contact Stationary WH
Eaton Lampholder, Non-Shunted, T8/T12, Stationary, Recessed, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 494703
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494703 / 00032664494703
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.77 (Each)
Carton
$9.77 (Each)
Standard Packaging
$977.17 (Per 100)
Resources
Images
 
 
2500W - Small Image
 
2500W - Large Image
 
2500W - Large Image
 
2500W - Large Image
Attachments
 
 
2500W - Specification Sheet
Brochures
 
 
2500W - Brochure
Other Links
 
 
2500W - Other
 
2500W - Other
 
2500W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lampholder FL DBL Contact Stationary WH
Description
LAMPHOLDER FL DBL CONTACT STATIONARY WH
Long Description
Eaton lampholder, Non-Shunted, T8/T12, Stationary, recessed, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 494703
Special Features
Fluorescent Lamp Holdrs
extra long description
EWD 2500W-BOX Lampholder FL Dbl Con
Features
Eaton lampholders
Additional Information
dimensions
1.6300 IN X 2.5000 IN X 1.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2500W-BOX
GTIN
00032664494703
UPC
032664494703
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.14
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat