2501W - Lampholder FL DBL Contact Plunger WH

Eaton

  • $10.29 (Each)
  • $10.29 (Each)

  • $1,028.83 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2501W
Manufacturer
Eaton
Manufacturer's Part Number
2501W-BOX
Description
Lampholder FL DBL Contact Plunger WH
Eaton Lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 494758
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494758 / 00032664494758
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.29 (Each)
Carton
$10.29 (Each)
Standard Packaging
$1,028.83 (Per 100)
Resources
Attachments
 
 
2501W - Specification Sheet
Images
 
 
2501W - Large Image
 
2501W - Large Image
 
2501W - Large Image
 
2501W - Small Image
Other Links
 
 
2501W - Other
 
2501W - Other
 
2501W - Other
Brochures
 
 
2501W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lampholder FL DBL Contact Plunger WH
Description
LAMPHOLDER FL DBL CONTACT PLUNGER WH
Long Description
Eaton lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 494758
Special Features
Fluorescent Lamp Holdrs
extra long description
EWD 2501W-BOX Lampholder FL Dbl Con
Features
Eaton lampholders
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2501W-BOX
GTIN
00032664494758
UPC
032664494758
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.14
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat