2504WB0X - Lampholder FL Slimline SCR Plunger WH

Eaton

  • $7.16 (Each)
  • $7.16 (Each)

  • $716.31 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2504WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2504W-BOX
Description
Lampholder FL Slimline SCR Plunger WH
Eaton Lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent, Thermoset, 600V, 660W, Push Wiring 494857
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494857 / 00032664494857
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.16 (Each)
Carton
$7.16 (Each)
Standard Packaging
$716.31 (Per 100)
Resources
Images
 
 
2504WB0X - Small Image
 
2504WB0X - Large Image
 
2504WB0X - Large Image
 
2504WB0X - Large Image
Attachments
 
 
2504WB0X - Specification Sheet
Other Links
 
 
2504WB0X - Other
 
2504WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LAMPHOLDER FL SLIMLINE SCR PLUNGER WH
Long Description
Eaton lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent, Thermoset, 600V, 660W, Push wiring 494857
Special Features
Fluorescent Lamp Holdrs
Product Type
Lampholder FL Slimline SCR Plunger WH
Features
Eaton lampholders
extra long description
EWD 2504W-BOX Lampholder FL Slimlin
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2504W-BOX
GTIN
00032664494857
UPC
032664494857
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.065
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat