2507W - Lampholder FL Slimline SLD Plunger WH

Eaton

  • $5.59 (Each)
  • $5.59 (Each)

  • $55.92 (Per 10)

  • $559.16 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2507W
Manufacturer
Eaton
Manufacturer's Part Number
2507W-BOX
Description
Lampholder FL Slimline SLD Plunger WH
Eaton Lampholder, Surface Mounting, Non-Shunted, T8/T12, Plunger, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 494956
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494956 / 00032664494956
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.59 (Each)
Carton
$55.92 (Per 10)
Standard Packaging
$559.16 (Per 100)
Resources
Images
 
 
2507W - Large Image
 
2507W - Large Image
 
2507W - Large Image
 
2507W - Small Image
Attachments
 
 
2507W - Specification Sheet
Brochures
 
 
2507W - Brochure
Other Links
 
 
2507W - Other
 
2507W - Other
 
2507W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lampholder FL Slimline SLD Plunger WH
Description
LAMPHOLDER FL SLIMLINE SLD PLUNGER WH
extra long description
EWD 2507W-BOX Lampholder FL Slimlin
Features
Eaton lampholders
Long Description
Eaton lampholder, Surface mounting, Non-Shunted, T8/T12, Plunger, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 494956
Special Features
Fluorescent Lamp Holdrs
Additional Information
dimensions
1.6740 IN X 1.8910 IN X 1.3160 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2507W-BOX
GTIN
00032664494956
UPC
032664494956
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.08
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat