2509W - Lampholder FL Bipin STD Slide/Screw WH

Eaton

  • $2.91 (Each)
  • $2.91 (Each)

  • $29.15 (Per 10)

  • $291.46 (Per 100)

  • $728.65 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2509W
Manufacturer
Eaton
Manufacturer's Part Number
2509W-BOX
Description
Lampholder FL Bipin STD Slide/Screw WH
Eaton Lampholder, Non-Shunted, T8/T12, Standard, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 495250
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664495250 / 00032664495250
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$29.15 (Per 10)
Standard Packaging
$728.65 (Per 250)
Resources
Images
 
 
2509W - Large Image
 
2509W - Large Image
 
2509W - Large Image
 
2509W - Small Image
Attachments
 
 
2509W - Specification Sheet
Brochures
 
 
2509W - Brochure
Other Links
 
 
2509W - Other
 
2509W - Other
 
2509W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lampholder FL Bipin STD Slide/Screw WH
Description
LAMPHOLDER FL BIPIN STD SLIDE/SCREW WH
extra long description
EWD 2509W-BOX Lampholder FL BiPin S
Features
Eaton lampholders
Long Description
Eaton lampholder, Non-Shunted, T8/T12, Standard, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 495250
Special Features
Fluorescent Lamp Holdrs
Additional Information
dimensions
2.0000 IN X 0.7500 IN X 1.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2509W-BOX
GTIN
00032664495250
UPC
032664495250
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.04
Carton
10
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat