25W47 - Conn WT 15A 125V 2P3W H/L Yl

Eaton

  • $33.99 (Each)
  • $33.99 (Each)

  • $339.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25W47
Manufacturer
Eaton
Manufacturer's Part Number
25W47
Description
Conn WT 15A 125V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 15A, Industrial, 125V, Back Wiring, Yellow, Watertight, L5-15, Two-Pole, Three-Wire, Grounding, Santoprene Thermoplastic Elastomeric, 0.3 to 0.65 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893631028 / 00040893631028
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.99 (Each)
Standard Packaging
$339.90 (Per 10)
Resources
Images
 
 
25W47 - Small Image
 
25W47 - Large Image
 
25W47 - Large Image
 
25W47 - Large Image
 
25W47 - Large Image
 
25W47 - Video
Attachments
 
 
25W47 - Specification Sheet
Other Links
 
 
25W47 - Other
 
25W47 - Other
 
25W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Santoprene thermoplastic elastomeric
Descriptions
Product Type
Conn WT 15A 125V 2P3W H/L Yl
Description
CONN WT 15A 125V 2P3W H/L YL
extra long description
EWD 25W47 Conn WT 15A 125V 2P3W H/L
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 15A, Industrial, 125V, Back wiring, Yellow, Watertight, L5-15, Two-pole, Three-wire, grounding, Santoprene thermoplastic elastomeric, 0.3 to 0.65 in
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
9.0000 IN X 5.0000 IN X 1.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
25W47
GTIN
00040893631028
UPC
040893631028
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat