25W47 - Conn WT 15A 125V 2P3W H/L Yl

Eaton

  • $33.99 (Each)
  • $33.99 (Each)

  • $339.90 (Per 10)
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
25W47
Manufacturer
Eaton
Manufacturer's Part Number
25W47
Description
Conn WT 15A 125V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 15A, Industrial, 125V, Back Wiring, Yellow, Watertight, L5-15, Two-Pole, Three-Wire, Grounding, Santoprene Thermoplastic Elastomeric, 0.3 to 0.65 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893631028 / 00040893631028
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.99 (Each)
Standard Packaging
$339.90 (Per 10)
Resources
Attachments
 
 
25W47 - Specification Sheet
Images
 
 
25W47 - Large Image
 
25W47 - Large Image
 
25W47 - Large Image
 
25W47 - Large Image
 
25W47 - Small Image
 
25W47 - Video
Other Links
 
 
25W47 - Other
 
25W47 - Other
 
25W47 - Other
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
Santoprene thermoplastic elastomeric
Descriptions
Product Type
Conn WT 15A 125V 2P3W H/L Yl
Description
CONN WT 15A 125V 2P3W H/L YL
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 15A, Industrial, 125V, Back wiring, Yellow, Watertight, L5-15, Two-pole, Three-wire, grounding, Santoprene thermoplastic elastomeric, 0.3 to 0.65 in
Special Features
Watertight locking
extra long description
EWD 25W47 Conn WT 15A 125V 2P3W H/L
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Additional Information
dimensions
9.0000 IN X 5.0000 IN X 1.7500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
25W47
GTIN
00040893631028
UPC
040893631028
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25W47.
Jump To:

Similar Items

Similar items are close alternatives to 25W47, though they may not be 100% alike.

Locking Watertight Connector, 15AMP 125VOLT, Nema Configuration L5-15, Multipoin...
  • Our Part #: 25W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25W-47
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($348.00) ·
25W47 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.80

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Connector, 15A, 125V Ac, 2 Pole, 3 Wire, Thermop...
  • Our Part #: HBL25W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL25W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,237.25) ·
HBL25W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 25W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25W47 Eaton Wiring Devices 00040893631028
1620-CW6P Ericson 00782862824870
HBL25W47 Hubbell Wiring Device-Kellems 00783585235912
HBL25W47A Hubbell Wiring Device-Kellems 00783585131320
25W47 Leviton 00078477848289
25W47 Legrand Pass & Seymour 00785007114249
25W47 Woodhead 00786788713027
25W47H Hubbell Wiring Device-Kellems n/a
25W47 Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat