270A - Recp Duplex 15A 125V 2P3W STR Al

Eaton

  • $1.03 (Each)
  • $1.03 (Each)

  • $103.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
270A
Manufacturer
Eaton
Manufacturer's Part Number
270A
Description
Recp Duplex 15A 125V 2P3W STR Al
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664542473 / 00032664542473
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$1.03 (Each)
Standard Packaging
$103.08 (Per 100)
Resources
Attachments
 
 
270A - Specification Sheet
Images
 
 
270A - Small Image
 
270A - Large Image
 
270A - Large Image
 
270A - Large Image
 
270A - Video
Other Links
 
 
270A - Other
 
270A - Other
 
270A - Other
Brochures
 
 
270A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Duplex 15A 125V 2P3W STR Al
Description
RECP DUPLEX 15A 125V 2P3W STR AL
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
extra long description
EWD 270A Recp Duplex 15A 125V 2P3W
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial,Residential, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack
Special Features
Standard grade
Additional Information
media
Yes
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
270A
GTIN
00032664542473
UPC
032664542473
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,NOM,UL,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat