270BLK - Recp Duplex 15A 125V 2P3W STR BK

Eaton

  • $1.03 (Each)
  • $1.03 (Each)

  • $10.31 (Per 10)

  • $103.08 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
270BLK
Manufacturer
Eaton
Manufacturer's Part Number
270BLK
Description
Recp Duplex 15A 125V 2P3W STR BK
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Black, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664628214 / 00032664628214
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$10.31 (Per 10)
Standard Packaging
$103.08 (Per 100)
Resources
Images
 
 
270BLK - Small Image
 
270BLK - Large Image
 
270BLK - Large Image
 
270BLK - Large Image
 
270BLK - Large Image
 
270BLK - Video
Attachments
 
 
270BLK - Specification Sheet
Brochures
 
 
270BLK - Brochure
Other Links
 
 
270BLK - Other
 
270BLK - Other
 
270BLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.31 in
Width
0.69 in
Height
4.19 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.31 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, Black, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1325 lb
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
Description
RECP DUPLEX 15A 125V 2P3W STR BK
Features
Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to the wallboard. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 s
Short Description
15 A, 125 V, Duplex Receptacle, Black, Decorator
extra long description
EWD 270BLK Recp Duplex 15A 125V 2P3
Additional Information
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Made in USA
yes
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NOM 426
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
270BLK
GTIN
00032664628214
UPC
032664628214
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight
0.1325 lb
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
standard
NOM,Federal Specification Classification 6233 01,UL,NAFTA,RoHS Compliant
Application
Commercial
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat