271A - Switch Duplex Comb SP/SP 15A 120V Al

Eaton

  • $15.51 (Each)
  • $15.51 (Each)

  • $155.10 (Per 10)

  • $1,551.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
271A
Manufacturer
Eaton
Manufacturer's Part Number
271A-SP-L
Description
Switch Duplex Comb SP/SP 15A 120V Al
00032664555336|0032664|032664555336|03266455533|55533|271A SP L|271ASPL|271A-SP-L|Switch Duplex Comb SP/SP 15A 120V Al|Arrow Hart - Cooper Wiring Devices 271A SP L|Arrow Hart - Cooper Wiring Devices 271ASPL|Arrow Hart - Cooper Wiring Devices 271A-SP-L|Cooper Wiring Devices 271A SP L|Cooper Wiring Devices 271ASPL|Cooper Wiring Devices 271A-SP-L|Cooperwiring 271A SP L|Cooperwiring 271ASPL|Cooperwiring 271A-SP-L|Eagle 271A SP L|Eagle 271ASPL|Eagle 271A-SP-L|Eaton 271A SP L|Eaton 271ASPL|Eaton 271A-SP-L|Eaton
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664555336 / 00032664555336
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.51 (Each)
Carton
$155.10 (Per 10)
Standard Packaging
$1,551.00 (Per 100)
Resources
Images
 
 
271A - Small Image
 
271A - Large Image
 
271A - Large Image
Attachments
 
 
271A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Switch Duplex Comb SP/SP 15A 120V Al
Description
SWITCH DUPLEX COMB SP/SP 15A 120V AL
extra long description
EWD 271A-SP-L Switch Duplex Comb SP
Special Features
Combination Switch
Long Description
00032664555336|0032664|032664555336|03266455533|55533|271A SP L|271ASPL|271A-SP-L|Switch Duplex Comb SP/SP 15A 120V AL|ARROW HART - COOPER WIRING DEVICES 271A SP L|ARROW HART - COOPER WIRING DEVICES 271ASPL|ARROW HART - COOPER WIRING DEVICES 271A-SP-L|COOPER WIRING DEVICES 271A SP L|COOPER WIRING DEVICES 271ASPL|COOPER WIRING DEVICES 271A-SP-L|CooperWiring 271A SP L|CooperWiring 271ASPL|CooperWiring 271A-SP-L|EAGLE 271A SP L|EAGLE 271ASPL|EAGLE 271A-SP-L|EATON 271A SP L|EATON 271ASPL|EATON 271A-SP-L|Eaton
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
271A-SP-L
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664555336
UPC
032664555336
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.26
Carton
10
Package
100
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat