271VB0X - Switch Duplex Comb SP/SP 15A 120V Iv

Eaton

  • $18.05 (Each)
  • $18.05 (Each)

  • $180.50 (Per 10)

  • $1,444.00 (Per 80)

In-Stock: 59 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
271VB0X
Manufacturer
Eaton
Manufacturer's Part Number
271V-BOX
Description
Switch Duplex Comb SP/SP 15A 120V Iv
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, Ivory, Screw Connection, Screw, 1.37 (W) X 0.88 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750304 / 00032664750304
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.05 (Each)
Carton
$180.50 (Per 10)
Standard Packaging
$1,444.00 (Per 80)
Stock Availability
Nacogdoches
59 (Check another store)
All Stores
794
Resources
Images
 
 
271VB0X - Small Image
 
271VB0X - Large Image
 
271VB0X - Large Image
 
271VB0X - Large Image
 
271VB0X - Large Image
 
271VB0X - Large Image
 
271VB0X - Large Image
Attachments
 
 
271VB0X - Specification Sheet
Brochures
 
 
271VB0X - Brochure
Other Links
 
 
271VB0X - Other
 
271VB0X - Other
 
271VB0X - Other
 
271VB0X - Other
 
271VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic (Top)
Material, Color, and Finish
Contact Material
Brass
Color
Ivory
Descriptions
Product Type
Toggle Switch
Features
Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, Ivory, Screw Connection, Screw, 1.37 (W) x 0.88 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 lb
Short Description
15 A, 120 V, Toggle Switch, Ivory
Special Features
Wiring Type Back and Side Wire
Description
SWITCH DUPLEX COMB SP/SP 15A 120V IV
extra long description
EWD 271V-BOX Switch Duplex Comb SP/
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw
dimensions
1.37 (W) x 0.88 (D) in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL20, File no. E18704;CSA certified to C22.2, no. 111;NOM 426, except 27;RoHS Compliant;NAFTA Compliant
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
271V-BOX
GTIN
00032664750304
UPC
032664750304
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Packaging
Weight
0.5 lb
Weight per each
0.215
Carton
10
Package
80
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat