271WB0X - Switch Duplex Comb SP/SP 15A 120V WH

Eaton

  • $15.43 (Each)
  • $15.43 (Each)

  • $154.30 (Per 10)

  • $1,234.40 (Per 80)

Availability: In Stock Locally
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
271WB0X
Manufacturer
Eaton
Manufacturer's Part Number
271W-BOX
Description
Switch Duplex Comb SP/SP 15A 120V WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) X 0.88 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750311 / 00032664750311
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.43 (Each)
Carton
$154.30 (Per 10)
Standard Packaging
$1,234.40 (Per 80)
Resources
Images
 
 
271WB0X - Large Image
 
271WB0X - Large Image
 
271WB0X - Small Image
 
271WB0X - Large Image
Attachments
 
 
271WB0X - Specification Sheet
Brochures
 
 
271WB0X - Brochure
Other Links
 
 
271WB0X - Other
 
271WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic (Top)
Material, Color, and Finish
Contact Material
Brass
Color
White
Descriptions
Product Type
Toggle Switch
Features
Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) x 0.88 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 lb
Short Description
15 A, 120 V, Toggle Switch, White
Special Features
Wiring Type Back and Side Wire
extra long description
EWD 271W-BOX Switch Duplex Comb SP/
Description
SWITCH DUPLEX COMB SP/SP 15A 120V WH
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw
dimensions
1.37 (W) x 0.88 (D) in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL20, File no. E18704;CSA certified to C22.2, no. 111;NOM 426, except 27;RoHS Compliant;NAFTA Compliant
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
271W-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664750311
UPC
032664750311
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight
0.27 lb
Weight per each
0.01
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 271WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 271WB0X.

00032664750311|0032664|032664750311|03266475031|75031|271W Box|271W-B0X|271WBOX|...
  • Our Part #: 271W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 271W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.43) ·
271W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.43

Each

QTY:
Each
Add
00032664750311|0032664|032664750311|03266475031|75031|271W Box|271W-B0X|271WBOX|...
  • Our Part #: 271W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 271W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($154.30) · 100 ($1,543.00) ·
271W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.43

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 271WB0X, though they may not be 100% alike.

Combination Switch, 2 Poles, 15 A, 120/277 V Ac, White, 3 Wires, Thermoplastic, ...
  • Our Part #: 690WG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 690WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($128.56) · 50 ($642.80) ·
690WG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.86

Each

QTY:
Each
Add
Single Pole, Double Switch, 15 Amps, 120/277 Volts, White.
  • Our Part #: 690W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 690W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
690W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat