274LA - 15A 120V Combo SW

Cooper Wiring Devices

  • $8.64 (Each)
  • $8.64 (Each)

  • $86.40 (Per 10)

  • $864.00 (Per 100)
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
274LA
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
274LA
Description
15A 120V Combo SW
Switch and Receptacle, Duplex; 120 Vac 15 Ampere Single Pole Toggle Switch; 125 V 15 Ampere 2 Pole 3 Wire With Grounding Straight Blade Receptacle; Almond; Side Wiring; Wall Plate Not Included; Application Commercial; Approval Ul 20, Ul 498; Eagle? Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Commercial Switches
UNSPSC
-
UPC/EAN/GTIN
032664583308
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.64 (Each)
Carton
$86.40 (Per 10)
Standard Packaging
$864.00 (Per 100)
Resources
Attachments
 
 
274LA - Specification Sheet
Images
 
 
274LA - Small Image
 
274LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Almond
Descriptions
Description
15A 120V COMBO SW
Commodity Description
Gen Purpose Wiring Devices - Combination Devices
Long Description
SWITCH AND RECEPTACLE, DUPLEX; 120 VAC 15 AMPERE SINGLE POLE TOGGLE SWITCH; 125 V 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE RECEPTACLE; ALMOND; SIDE WIRING; WALL PLATE NOT INCLUDED; APPLICATION COMMERCIAL; APPROVAL UL 20, UL 498; EAGLE? BRAND
Additional Information
Switch Type
120 VAC 15 AMPERE SINGLE POLE TOGGLE
Wall Plate Included
0 IN
Receptacle Type
125 V 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE
Wiring
SIDE
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
274LA
Taxonomies, Classifications, and Categories
Type
DUPLEX
Category Description
Commercial switches
Availability
Status
Inactive
Packaging
Weight per each
27
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
Approval
UL 20, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 274LA.
Jump To:

Similar Items

Similar items are close alternatives to 274LA, though they may not be 100% alike.

Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Neon Pilot, S...
  • Our Part #: TR274LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR274LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($136.00) · 80 ($1,088.00) ·
TR274LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat