274V - SW & RCPT Duplex

Cooper Wiring Devices

  • $8.22 (Each)
  • $8.22 (Each)

  • $82.20 (Per 10)

  • $822.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
274V
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
274V-BOX
Description
SW & RCPT Duplex
Combination Device, Duplex; 120 Vac 15 Ampere Single Pole Toggle Switch; 125 Vac 15 Ampere 2 Pole 3 Wire With Grounding Straight Blade Receptacle; Ivory; Side Wiring; Wall Plate Not Included; Application Commercial; Approval Ul, Csa C22.2
Slang Terms

Category
Unassigned
Classification
Residential Receptacles
UNSPSC
-
UPC/EAN/GTIN
032664160905
Weight per unit
0.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.22 (Each)
Carton
$82.20 (Per 10)
Standard Packaging
$822.00 (Per 100)
Resources
Images
 
 
274V - Small Image
 
274V - Large Image
Attachments
 
 
274V - Specification Sheet
Material, Color, and Finish
Color
Ivory
Descriptions
Description
SW & RCPT DUPLEX
Long Description
COMBINATION DEVICE, DUPLEX; 120 VAC 15 AMPERE SINGLE POLE TOGGLE SWITCH; 125 VAC 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE RECEPTACLE; IVORY; SIDE WIRING; WALL PLATE NOT INCLUDED; APPLICATION COMMERCIAL; APPROVAL UL, CSA C22.2
Commodity Description
Gen Purpose Wiring Devices - Combination Devices
Additional Information
INCLUDES ZINC PLATED STEEL MOUNTING STRAP
Additional Information
Wall Plate Included
0 IN
Switch Type
120 VAC 15 AMPERE SINGLE POLE TOGGLE
Receptacle Type
125 VAC 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE
Wiring
SIDE
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
274V-BOX
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.265
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
Approval
UL, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of 274V.
Jump To:

Similar Items

Similar items are close alternatives to 274V, though they may not be 100% alike.

Toggle Combination Switch, 2 Poles, 125 V, #14 to #12 Awg Wire Size, Ivory, 3 Wi...
  • Our Part #: TR274V
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR274V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($136.00) · 80 ($1,088.00)
TR274V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.60

Each

QTY:
Each
Add
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to An...
  • Our Part #: 691I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 691I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($248.74) · 50 ($1,243.72)
691I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.87

Each

QTY:
Each
Add

* All prices subject to change.